SIEMENS CANADA FXD63B150 150Amp 600V 3-Pole Siemens Type FXD6-A Non-Interchangeable Trip Assembled Circuit Breaker – Without Lugs
Description
Molded case circuit breaker, Assembled without lugs, Non-interchangeable trip, Sentron series, Thermal magnetic, 35 kA@480 V, AC adjustable trip.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | FXD6, Standard |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 150 A | Voltage Rating | 600 V |
Trip Range | 800 - 1500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.9 in L x 5.5 in W x 11.1 in H |
Standards | HACR Rated | Application | Standard 40C Breaker |
UPC | 783643211254 |
Packages
1 - UNIT - 1 |