SIEMENS CANADA FXD63S250A 250Amp 600V 3-Pole Siemens Type FXD6-A Non-Interchangeable Trip Assembled Circuit Breaker
Description
ITE FXD63S250A SWITCH RATED CB
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | FXD6 |
Number of Poles | 3 | Interrupt Rating | 18 kA at 250 VDC, 22 kAIC, 65 kA |
Amperage Rating | 225 A | Voltage Rating | 600 VAC |
Trip Range | 3200 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FXD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.9 in L x 5-1/2 in W x 11.2 in H |
Standards | HACR Rated | Application | For Molded Case Switch |
UPC | 783643212367 |
Packages
1 - UNIT - 1 |