siejxd63b300

SIEMENS CANADA JXD63B300 300Amp 600VAC 500VDC 3-Pole Siemens Molded Case Circuit Breaker

Availablefor Backorder
Price $2,932.34 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:JXD63B300

Description

ELECTRONIC, MOLDED CASE; SMD FRAME; 600 VAC AT 50/60 HZ; 800 AMPERE; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 50 KILOAMPERE AT 480 VAC, 25 KILOAMPERE AT 600 VAC (UL); TERMINAL NOT INCLUDED; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; TRIP TYPE LI

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type JXD6
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 300 A Voltage Rating 600 VAC/250 VDC
Trip Range 1250 - 2500 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 6.7 in L x 8.7 in W x 14.6 in H
Standards HACR Rated Application Standard 40C Breaker
UPC 783643213074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok