Abbotsford
CTHBRN115AFC

INTERNAL BREAKER BRN115AFC 1P15A AFCI BREAKER

Price $116.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:BRN115AFC

Description

Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, Canada only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, 14-8 AWG Cu/Al, Type BR Loadcenters, Pigtail neutral.

Specifications

Brand Name Cutler Hammer Item Name Arc Fault Circuit Breaker
Type Self-Test Series BR
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-On Mounting Type Pigtail
Phase 1 Conductor Size 14-8 AWG Aluminum/Copper
Trip Type Instantaneous/Long Time/Thermal Magnetic Dimensions 6 in L x 3.5 in W x 1 in H
For Use With Type BR Loadcenters Standards CSA Certified

Packages

1 - UNIT - 1