Abbotsford
sieq120af

SIEMENS CANADA Q120AF 20Amp 1-Pole Type QAF2 AFCI Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:Q120AF

Description

Molded case circuit plug-in AFCI breakers for panelboard mounting with insta-wire is an arc fault circuit interrupter protect against ground fault the equipment. Available in 2 types of tripping speed QAF=10KA and QAFH=22KA came only on 1 pole 120vac version.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Arc Fault Circuit Interrupter Type QAF2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Trip Type Thermal Magnetic
Dimensions 12.8 in L x 5.1 in W x 3.7 in H Standards CSA Certified
Application Electrical Distribution UPC 783643174269

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok