Abbotsford
sieq2020afccsa

SIEMENS 20A 120V 1-Pole QTA Low Voltage Twin Tandem Combination Arc Fault Circuit Breaker

Price $267.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q2020AFCCSA
Documents Documents

Description

BRKR QTA AFCI TWIN 120V 20A 10KA CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Pigtail
Mounting Type Plug-On Trip Type Thermal Magnetic
Dimensions 3.14 in L x 0.787 in W Standards cUL Listed, CSA Certified
Application For Personal Protection UPC 804766949845

Packages

1 - UNIT - 1
Customers who bought this item also bought