Abbotsford
SQDQO115CAFI

GESCAN QO115CAFI 15A 1-Pole 120VAC 10kA Square D Type QO AFCI Miniature Circuit Breaker

Price $213.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO115CAFI

Description

QO one-pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 15A at 120VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes a combination arc fault with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Specifications

Brand Name Square D Sub Brand QO®
Item Name AFCI/Miniature Circuit Breaker Type Standard
Series QO Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Pressure Plate
Mounting Type Plug-in Phase 1
Frequency Rating 60 Hz Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
NEMA Rating Type AB1 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 3/4 in W x 2.91 in D x 4.12 in H
For Use With QO Load Centers, NQ and NQOD Panelboards Standards UL Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1