SIEMENS CANADA B215AFCH 15Amp 2-Pole 120/240V 22kA Bolt-On AFCI Molded Case Circuit Breaker
Description
2 Pole combination Type arc-fault circuit Interrupter. New and improved electronics. 1/4” more wiring bend space than the previous design. Both lugs at the same angle - for easier wiring. Plug-in or bolt-on branch circuit breakers for Siemens single phase load centers or panelboards. Available with interrupting rating of 10kA, 22kA or 65kA. UL Listed. Ratings: HACR, SWD. 120 Volts AC. Wire range: #14 – #8 AWG Cu; #12 – #8 AWG Al. Torque rating: 25 lb. in.
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | BL | Number of Poles | 2 |
Interrupt Rating | 22 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 V | Terminal Connection | Bolt-On |
Trip Range | Thermal Magnetic | Frame | BL |
Trip Type | Thermal Magnetic | Dimensions | 12.9 in L x 3.4 in W x 3-1/2 in H |
Standards | UL 1699 Listed | Application | For Electrical Distribution |
UPC | 040892150704 |
Packages
1 - UNIT - 1 |