SIEMENS LOW VOLTAGE CSA PLUG-IN CIRCUIT BREAKER. 20A 1-POLE (10kA AT 120V) COMBINATION TYPE ARC-FAULT TYPE QAF2 BREAKER.
SIEMENS LOW VOLTAGE CSA PLUG-IN CIRCUIT BREAKER. 20A 1-POLE (10kA AT 120V) COMBINATION TYPE ARC-FAULT TYPE QAF2 BREAKER.
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Arc Fault Circuit Breaker | Type | QAF2 |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
Trip Type | Thermal Magnetic | Dimensions | 1.2 in L x 3.1 in W x 4.4 in H |
Standards | UL 1699, CSA Certified | Application | Electrical Distribution |
UPC | 804766707414 |
1 - UNIT - 1 |