Description
Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | AFCI/GFCI Circuit Breaker | Type | Dual Function |
| Number of Poles | 1 | Interrupt Rating | 22 kA |
| Amperage Rating | 15 A | Voltage Rating | 120 V |
| Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
| Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Standards | UL Listed |
| Application | For Personal Protection | UPC | 887621817213 |
Packages
| 1 - UNIT - 1 |