Description
Dual function circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | AFCI/GFCI Circuit Breaker | Type | Dual Function |
| Series | QFGAH2 | Number of Poles | 1 |
| Interrupt Rating | 22 kA | Amperage Rating | 20 A |
| Voltage Rating | 120 V | Terminal Connection | Plug-In |
| Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
| Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Standards | UL Listed |
| Application | For Personal Protection | UPC | 887621817336 |
Packages
| 1 - UNIT - 1 |