Description
EATON Type DNPL Duplex, Independent Quadplex and circuit breaker packs. 10,000 A interrupting capacity at 120 Vac, 120/240 Vac, and 240 Vac.
Specifications
| Brand Name | Cutler Hammer | Sub Brand | Quadplex™ |
| Item Name | Feeder Plug-In Circuit Breaker | Type | Type DNPL |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 15 A (Outer Left 1-Pole), 30 A (Center 2-Pole), 15 A (Outer Right 1-Pole) | Voltage Rating | 120/240 VAC |
| Mounting Type | Plug-in | Phase | 1 |
| Conductor Size | 14-4 AWG Aluminum/Copper | Trip Type | Independent, Thermal Magnetic |
| Dimensions | 3 in L x 2 in W x 3.13 in H | For Use With | CPM/CPL Load Centers |
| Standards | UL Listed, CSA Certified | Application | For Residential and Light Commercial Distribution |
Packages
| 1 - UNIT - 1 |