gedthql2125

ABB THQL2125 25Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Availablefor Backorder
Price $30.24 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2125

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name Emerson Item Name Feeder Plug-In Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 25 A Voltage Rating 120/240 VAC
Mounting Type Plug-in Phase 1
Standards ANSI, CSA Certified, UL Listed, IEC 60947-2 Application For Residential and Commercial Applications and Electrical Distribution and Control
UPC 783164138306

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok