Abbotsford
SIEB220EGH

SIEMENS CANADA LTD US2:B220EGH BRKR 2P 20A 240V 22kA30mA BLEHB GFCI

Price $1,557.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:B220EGH

Description

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 20 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Mounting Type Panelboard
Dimensions 7 in W x 13 in D x 7.9 in H Standards UL 489 Listed
Application For Electrical Distribution

Packages

1 - UNIT - 1