Abbotsford
siebf115ah

SIEMENS CANADA BF115AH 15Amp 1-Pole 120V 22kA Type BLHF2 Bolt-On GFCI Molded Case Circuit Breaker

Price $1,095.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BF115AH

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Ground Fault Circuit Breaker Type Type BL
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Load Side Lug Mounting Type Bolt-On
Trip Range 5 mA Phase 1
Trip Type Thermal Magnetic, Long-Time and Instantaneous Dimensions 1 in W x 2.66 in D x 2.84 in H
Standards UL Listed and CSA Certified Application For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc
UPC 887621215255

Packages

1 - UNIT - 1
Customers who bought this item also bought