
SIEMENS CANADA BF220A 20Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | CircuitProtection | Number of Poles | 2 |
Voltage Rating | 120/240 V | Trip Type | Thermal Magnetic |
Application | For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc | UPC | 887621215392 |
Packages
1 - UNIT - 1 |