Abbotsford
SIEQ215EG

SIEMENS CANADA LTD US2:Q215EG BRKR 2P 15A 240V 10kA30mA QEB GFCI

Price $703.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:Q215EG

Description

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Low Voltage, Miniature Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Trip Range 30 mA Dimensions 4 in W x 3 in D x 6 in H
Standards UL 489 Listed Application For Residential

Packages

1 - UNIT - 1