Abbotsford
SIEQ230EG

SIEMENS CANADA LTD US2:Q230EG BRKR 2P 30A 240V 10kA30mA QEB GFCI

Price $831.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:Q230EG

Description

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Type QEB Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 240 V Trip Range 30 mA

Packages

1 - UNIT - 1