Abbotsford
SIEQ230EG

SIEMENS US2:Q230EG SIED US2:Q230EG BREAKER 30A 2POLE 240V GFCI 30MA 10KA

Price $855.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q230EG

Description

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type Type QEB Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 240 V Trip Range 30 mA

Packages

1 - UNIT - 1