
SIEMENS 30Amp 2-Pole 240V Type QPF Plug-In Circuit Breaker CSA
Description
Type QPF Circuit Breaker, 2P,120/240V,30A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | GFCI Circuit Breaker | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 30 A |
Voltage Rating | 240 V | Terminal Connection | Plug-In |
Trip Range | 5 mA | Phase | 1 |
Dimensions | 3 in L x 4-1/2 in W x 2 in H | For Use With | Siemens Type EQ, EQL, SEQ, EQG, PL and ES Series Loadcentres |
Standards | CSA Certified, UL Listed | UPC | 195125299955 |
Packages
1 - UNIT - 1 |