Abbotsford
sieqf215

SIEMENS CANADA QF215 15Amp 2-Pole 120/240V 10kA Type Q GFCI Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF215

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type QPF Number of Poles 2
Interrupt Rating 10 kAIC Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Trip Range Thermal Magnetic Frequency Rating 50/60 Hz
Trip Type Thermal Magnetic Dimensions 12.8 in L x 7.1 in W x 7.9 in H
Standards UL 943 Application For Electrical Distribution
UPC 783643148543

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok