Abbotsford
SQDQO120GFI

GESCAN QO120GFI 20Amp 1-Pole 120VAC 10kA Square D Type QO Ground Fault Circuit Breaker

Price $212.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO120GFI

Description

QO one pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes a 6mA ground fault A with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Specifications

Brand Name Square D Sub Brand QO®
Item Name Ground Fault Miniature Circuit Breaker Type Type QO
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Pressure Plate Mounting Type Plug-in
Phase 1 Frequency Rating 60 Hz
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 3/4 in W x 2.91 in D x 4.12 in H For Use With QO Load Centers, NQ and NQOD Panelboards
Standards UL Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1