Abbotsford
gedthqb2120gfep

ABB THQB2120GFEP 20Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, GFCI

Price $916.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB2120GFEP

Description

Q-Line molded case circuit breakers, bolt-on circuit breakers, 240 V class. Compact, thermal magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q-LineĀ® used for bolting to the bus connections of load centers and lighting panels. All Q-LineĀ® circuit breakers feature quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Circuit Breaker
Type Type THQB, Molded Case Series Q-Line Series
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 V
Terminal Connection Magnetic, Line/Load Lug Mounting Type Bolt-On
Trip Range 30 mA Phase 1
Frequency Rating 50/60 Hz Actuator Pivot/Toggle Handle
Housing Material Plastic Trip Type Non-Interchangeable
Temperature Rating 10 - 50 °C Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H
Standards CSA File No. LR10263, HACR Rated, UL File No. E51075 UPC 783164060232

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok