
INTERNAL BREAKER CHOM230GFI HomeLine™ GFCI/Miniature Circuit Breaker Type CHOM 30 A, 2 P, Screw Clamp
Description
Homeline miniature circuit-breaker with ground fault protecting class A 6 mA. Screw clamp terminals electrical connection with plug-on mounting.
Specifications
Brand Name | Square D | Sub Brand | HomeLine™ |
Item Name | GFCI/Miniature Circuit Breaker | Type | Type CHOM |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Screw Clamp | Mounting Type | Plug-On |
Phase | 1 | Conductor Size | 12-4 AWG Aluminum/Copper |
Trip Type | Thermal Magnetic | Temperature Rating | 104 °F |
Standards | CSA Certified, HACR Rated, RoHS Compliant |
Packages
1 - UNIT - 1 |