siebf130a

Siemens GFCI Circuit Breaker Type BLF 30 A, 1 P,

Availablefor Backorder
Price $305.79 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BF130A

Description

Provides Class A (5mA) ground fault protection. Intended for personal protection. De-energizes the circuit for all ungrounded conductors of the circuit.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name GFCI Circuit Breaker Type Type BLF
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120 V
Trip Range 5 mA Application PanelboardMounting240VGFCICircuitBreakers
UPC 887621215347

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok