siebf240a

Siemens GFCI Circuit Breaker Type BLFB 40 A, 2 P, Lug

Not available for order
Price $636.31 / EA
Manufacturer:SIEMENS
Manufacturer #:BF240A

Description

Provides Class A (5mA) ground fault protection. Intended for personal protection. De-energizes the circuit for all ungrounded conductors of the circuit.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name GFCI Circuit Breaker Type Type BLFB
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC
Terminal Connection Lug Mounting Type Bolt-On
Phase 1 Conductor Size 8-6 AWG Copper, 8-4 AWG Aluminum
Frame 125A/BL Trip Type Thermal Magnetic
Dimensions 3.56 in L x 2 in W x 3 in D Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
Application For Panelboards UPC 887621215439

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok