Provides Class A (5mA) ground fault protection. Intended for personal protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Provides Class A (5mA) ground fault protection. Intended for personal protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | Ground Fault Circuit Breaker | Type | Type BL |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 60 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Trip Range | 5 mA | Phase | 1 |
Trip Type | Thermal Magnetic, Long-Time and Instantaneous | Dimensions | 2 in W x 3 in D x 2.78 in H |
Standards | UL Listed and CSA Certified | Application | For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc |
UPC | 887621215477 |
1 - UNIT - 1 |