Abbotsford
sieqf260acsa

SIEMENS CANADA QF260ACSA 60Amp 2-Pole 120V/240V 10kA Type QPF Plug-In GFCI Circuit Breaker, CSA

Price $223.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF260ACSA

Description

Type QPF Molded Case Circuit Breaker, 2P,120/240V,60A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name Molded Case Ground Fault Circuit Breaker
Type Type QPF Series ITE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120/240 V
Mounting Type Plug-In Trip Type Class A, Ground Fault
Standards CSA Certified UPC 804766707513

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok