Abbotsford
SIE3RV20111DA10

SIEMENS CANADA LTD 3RV20111DA10 SIRIUS Circuit Breaker MSP 2.2 - 3.2 A, 3 P,

Price $173.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV20111DA10

Description

SIRIUS Class-10 circuit breaker with screw terminals electrical connection. Screw and snap-on mounting onto 35 mm standard mounting rail. Magnetic short-circuit trip. IP20 degree of protection. Operating temperature of -20 to 60°C.

Specifications

Brand Name Siemens Sub Brand Motor Starter Protectors
Item Name Circuit Breaker Type MSP
Number of Poles 3 Amperage Rating 2.2 - 3.2 A
Voltage Rating 690.0 Environmental Conditions 80 to 50 C
Standards UL Listed Application For Self-Protected Combination Motor Controllers
UPC 662643921939

Packages

1 - UNIT - 1