
SIEMENS 200A 240VAC 2-Pole 3-Wire Type 1 Industrial Switch
Description
CSA Industrial Duty Safety Switch, Fusible, 2 Poles, 240V, 200A, Type 1, With Neutral - Service Entrance Rated
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Disconnect Safety Switch | Type | Light Duty, Fusible, Single-Throw |
Voltage Rating | 240 VAC | Amperage Rating | 200 A |
Phase | 1 | Interrupt Rating | 10 kA |
Number of Poles | 2 | Number of Wires | 3 |
Contact Configuration | 3 NO, 3 NC Auxiliary | Wire Size | 14-2 AWG (Line and Load), 14-4 AWG (Neutral) |
Housing Material | Steel | NEMA Rating | NEMA 1 |
Dimensions | 8 in W x 5.03 in D x 15.37 in H | Includes | Fuse Puller |
Standards | CSA Certified | Application | For Indoor use |
UPC | 662862006882 |
Packages
1 - UNIT - 1 |