Abbotsford
SIEHF364R

SIEMENS US2:HF364R SIED US2:HF364R DISCONNECT CUL 200A 3POLE 600V 3W FUSIBLE SAFETY SWITCH HD NEMA3R

Price $1,804.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:HF364R

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (200A).

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Low Voltage, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 200 A
Number of Poles 3 Connection Type Mechanical Lug
Operating Cycles 8000 Housing Material Steel
Mounting Type Surface NEMA Rating NEMA 3R
Temperature Rating -29 to 85 °C Standards UL 98 Listed
Application For Disconnecting Mean for Service Entrance/Loads

Packages

1 - UNIT - 1