Abbotsford
abbot160g03

ABB OT160G03 160A 3-Pole Front Operated Base Mounted Switch Disconnector, Handle and Shaft not Included

Price $349.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT160G03

Description

3-pole, front operated, base mounted switch-diconnector with protected clamp terminals, handle and shaft are not included

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible, Front and Side Operated Voltage Rating 600 VAC
Amperage Rating 100 A Number of Poles 3
Wire Size 10 - 70 mm² Connection Type Screw Terminal
Mounting Type DIN Rail/Base Degree of Protection IP20
Dimensions 123 mm W x 73 mm D x 130 mm H Includes Protected Clamp Terminals
Standards IEC 60947-3, UL 98, CSA C22.2 No. 4 Application For Switching of Mixed Loads for Control panels, Low-voltage Switchgears, Low Voltage Substations, Distribution Panels in Buildings
UPC 888614488854

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok