Description
CSA Double Throw Safety Switch, Non-Fusible, 3 Poles, 600V, 200A, Type 3R
Specifications
| Brand Name | Siemens | Sub Brand | Safety Switches |
| Item Name | Safety Switch | Type | Enclosed, Non-Fused, Double Throw |
| Voltage Rating | 600 V | Amperage Rating | 200 A |
| Load Rating | 3 W | Number of Poles | 3 |
| Connection Type | MECHANICAL LUGS | Operating Cycles | 8000 |
| Frequency Rating | 60 Hz | Housing Material | 304 Stainless Steel |
| Mounting Type | 2 or 3 Point Hole | NEMA Rating | NEMA 3R |
| Temperature Rating | -20 to 120 °F Ambient | Standards | CSA Certified |
| Application | For Outdoor use | UPC | 783643454880 |
Packages
| 1 - UNIT - 1 |