Abbotsford
midu065p

CANADA HAND DRYERS U065P 60Amp 1 Phase Midwest Electric Products Non-Fusible AC Disconnect Safety Switch

Price $35.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U065P

Description

Features:Pullers are Removable or Reinstallable in the Off Position, Circuit Protection Non-fused Pull-out, Application:For Safety During Equipment Maintenance Use, Standard:ul, Voltage Rating:240v, Amperage Rating:60a, Enclosure:metallic, Size:5.00 X 7.0

Specifications

Brand Name Midwest Electric Item Name Disconnect Safety Switch
Type Non-Fusible, Pull-Out Voltage Rating 120/240 VAC
Amperage Rating 60 A Phase 1
Load Rating 10 hp Interrupt Rating 10 kA
Number of Poles 2 Housing Material Steel
Finish Zinc-Plated Mounting Type Surface
NEMA Rating NEMA 3R Dimensions 5 in W x 2-1/8 in D x 7-1/4 in H
For Use With 5 x 7 in Cabinets Standards RoHS Compliant, UL/cUL Listed
UPC 784567300031

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok