×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
GEDTHN3362R

ABB THN3362R SW HD 3P 60A 600VNEMA 3

Price $600.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3362R

Description

Heavy duty non-fusible switch. 60 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 12 to 2 AWG (copper/aluminium) wire range. 50 HP at 480 VAC, 60 HP at 600 VAC (3-phase) NEC standard. 5 HP at 125/250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Non-Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 60 A
Phase 1/3 Number of Poles 3
Number of Wires 3 Wire Size 12-2 AWG Copper/Aluminum
Series/Model TH Frequency Rating 50/60 Hz
Mounting Type 3-Point/Self-Leveling NEMA Rating NEMA 3R
Temperature Rating 60/75 °C Dimensions 9.2 in W x 4.8 in D x 17.2 in H
Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) Application For Commercial and Industrial Applications
UPC 783164011319

Packages

1 - UNIT - 1