Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 600VAC (200A).
Specifications
| Brand Name | Siemens | Item Name | Safety Switch |
| Type | Low Voltage, Heavy-Duty | Voltage Rating | 600 VAC |
| Amperage Rating | 200 A | Fuse Type | Non-Fused |
| Number of Poles | 3 | Connection Type | Mechanical Lug |
| Operating Cycles | 8000 | Housing Material | Steel |
| Mounting Type | Surface | NEMA Rating | NEMA 3R |
| Standards | UL 98 Listed | Application | For Disconnecting Mean for Service Entrance/Loads |
Packages
| 1 - UNIT - 1 |