Abbotsford
SIE3LD92502CA

SIEMENS CANADA LTD 3LD9250-2CA N/GRND TERM KIT 63A BASE MTG

Price $103.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3LD9250-2CA

Description

Neutral conductor/PE terminal, continuous, for floor mounting, installation in distribution boards, Molded-plastic encapsulation, accessory for main and emergency switching-off switch 3LD25 for 63A and for molded case switch 3LD5 UL for 30A

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Neutral/Ground Terminal Kit Type PE Through Terminal
Enclosure Standard N/A Dimensions 48 mm L x 64 mm W x 23 mm H
For Use With 63 A 3LD Disconnect Switch Standards UL Listed
Application OEM Disconnect UPC 754554930909

Packages

1 - UNIT - 1