MERSEN CRN175 175A 250V Mersen CRN Series Class H Type D Standard Fuse
Description
Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 175 A | Fuse Class | Class H |
Mounting Type | Clip | Standards | CSA Certified |
UPC | 068938834173 |
Packages
1 - UNIT - 1 |