
MERSEN CRS110 110A 600V Mersen CRS Series Class H Type D Standard Fuse
Description
Mersen CRN and CRS fuses are standard fuses, Type D, with 10kA short circuit rating. Type D fuses satisfy the Canadian Electrical Code requirement for low melting-point fuses
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC |
Amperage Rating | 110 A | Fuse Class | Class H |
Mounting Type | Bolted | Standards | CSA Certified |
UPC | 068938834449 |
Packages
1 - UNIT - 1 |