Abbotsford
goua6t800

MERSEN A6T800 800A 600VAC 300VDC A6T Series Class T Fast Acting Fuse

Price $976.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6T800

Description

600V 800A CLASS T FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fast Acting Fuse
Type North American Power Fuses Voltage Rating 600 VAC, 300 VDC
Amperage Rating 800 A Interrupt Rating 200 kA
Fuse Class Class T Mounting Type Bolt-On
Terminal Connection Blade Contact Material Copper
Standards CSA Certified, CSA C22.2 No. 248.15, RoHS Compliant, UL Listed, UL 248-15, UL E2137, UL 248 Application For Load Centers, Panelboards, Switchboards, Circuit Breakers, Metering Centers
UPC 782001891589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok