Abbotsford
goufes6

MERSEN FES6 6A 600V FES Series Class C Fuse

Price $10.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FES6

Description

Low voltage general purpose fuse with fast-acting feature. Ceramic body and bolt-in mounting type. For short-circuit protection only in motor controllers, where overload protection is provided by an overload relay.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Canadian Voltage Rating 600 VAC
Amperage Rating 6 A Interrupt Rating 200 kA
Fuse Class Class C Mounting Type Bolt-On
Standards CSA Certified, HRCII-MISCIEC 269-2-1 Application For Short Circuit and Back-Up Protection of Motor Controllers and Components
UPC 068938904128

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok