Abbotsford
goua4j125

MERSEN A4J125 125A 600V Amp-Trap® A4J Series Class J Fast-Acting Fuse

Price $59.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4J125

Description

Low voltage general purpose fuse with fast acting feature. High current limitation for low peak let-thru current. Unique dimensions prevent replacement by other fuse classes. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. This fuse is used with capacitors, load centers, panel boards, switchboards, bus duct, feeder circuits, circuit breakers, lighting, heating and general loads.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 125 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Blade Construction Fiberglass
Standards UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1, RoHS Compliant Application For Capacitors, Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Circuit Breakers, Lighting, Heating and General Loads
UPC 782001960346

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok