MERSEN SAG15 7-15Amp 125V Mersen Type S Plug Fuse Adaptors
Description
FRZ SAG15 15A PLUG FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse Adapter |
Voltage Rating | 125 VAC | Material | Screw In |
Mounting | Screw Mount | Type | Type-S |
Standards | UL Listed to Standard 248-11, File E76208 CSA Certified, Class 142301, File 15525 | Application | Industrial and Residential, Receptacle and Lighting Circuits |
UPC | 782001791513 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |