Abbotsford
gou636

MERSEN 636 30Amp Fuse to Fit 60Amp Clips 600V Mersen Fuse Reducer Clip

Price $18.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:636

Description

Fuse reducer. Allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. Allows 30 A fuse to fit 60 A clips.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Reducer
Type Non-Rejection Voltage Rating 600 V
Reduced Fuse Amperage Rating 30 A Class H and K
Fuse Clip Amperage Rating 60 A Standards UL Listed Guide No. IZZR, CSA Certified
Application Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. UPC 782001752330

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok