Abbotsford
gou20601

MERSEN 20601 Class h&k Box 1 Pole 30Amp 250V Normally Open Spring Mersen Fuse Holder

Price $41.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:20601

Description

Mersen class H and K non-springed reinforced fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC).

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 250 VAC
Amperage Rating 60 A Fuse Type Class H
Number of Poles 1 Connector Type Non-Reinforced Box
Length 4.75 in Width 1.46 in
Height 2.12 in Mounting Screw, Direct
Standards UL 4248-12 Class R, UL File Number E52283 CSA C22.2 Class 6225, CSA File Number 32212 UPC 782001757571

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok