Abbotsford
goucq209v

MERSEN #12 Gauge 40Amp 1/4x1 inch-1/4 inch Mersen In-line Fuse Holder

Price $23.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CQ-209V

Description

In-line fuse holder for 1/4 x 1-1/4 inch fuses.

Specifications

Brand Name Ferraz Shawmut Item Name In-Line Fuse Holder
Type Heavy Duty Bayonet Type Voltage Rating 250 VAC
Amperage Rating 40 A Wire Size 12 AWG
Material Flame Retardant Plastic Length 64-1/2 in
Width 17.8 in dia Mounting Wire-In
For Use With 6 x 32 mm Fuse Standards RoHS Compliant, CE Certified
UPC 068938298999

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok