Abbotsford
gou9f62dcb150

MERSEN 9F62DCB150 150Amp 5.5kV 9F62 Series Ferrule Mount Transformer Fuse

Price $2,493.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:9F62DCB150

Description

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.KEY FEATURES:- Amp-Trap CS-3 and 9F62 series are UL listed for compatibility with UL listed equipment - Ferrule mounting for standard clips and interchangeability with other brands of fuses - Current-limiting for superior equipment protection - Non-venting for silent operation - Metal embossed catalog number and manufacturing date for lasting identification - Outdoor usage for the 9F62 and 9F60 type EJO - Blown-fuse indicator to give positive identification of open fuse: Amp-Trap: 2" Barrel 1 lb tripped force - 0.19 Inch; Amp-Trap: 3" Barrel 2 lb tripped force - 0.50 Inch; 9F60/9F62: 0.125 lb tripped force – 0.20 Inch APPLICATION:- Protection for up to 5.5 kV transformers or distribution systems.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type E-Rated, Current-Limiting, General Purpose
Series 9F62 Voltage Rating 5.5 kVAC
Amperage Rating 150 A Interrupt Rating 80 kA
Mounting Type Clip Terminal Connection Ferrule
Indication Blown-Fuse Contact Material Silver Plated Copper
Construction Epoxy Dimensions 3 in dia x 15.88 in L
Standards 9F62 UL Listed to Standard File E143362 A055F UL Listed to Standard File E143362, RoHS Compliant Application Protection for up to 5.5 kV Transformers or Distribution Systems, Indoors or Outdoors
UPC 782001395728

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok