×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goua051b1dar03r

MERSEN A051B1DAR0-3R 65kA 5.08kV 100Amp SZ3R Gould Fuses Fuse Medium Voltage

Price $1,123.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A051B1DAR0-3R

Description

Medium voltage fuse back-up R-rated bolt-on fuses for motor protection. Fuse have minimum interrupting rating and must be coordinated with overload relays in combination motor starters. The Amp-Trap bolt-in series are UL recognized. Bolt-in mounting for direct connection to bus or terminals. Current-limiting for superior equipment protection. Metal embossed catalogue number and manufacturing date for lasting identification. Blown-fuse indicator to give positive identification of open fuse. Amp-Trap: 3 inch barrel 2 lb tripped force 0.5 inch. Ferrule body style. GMG body material and silver-plated copper material contact. Applications: short circuit protection of medium voltage motors and motor controllers.

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type R-Rated Voltage Rating 5080 V
Amperage Rating 100 A Interrupt Rating 65 kA
Body Style Ferrule Mounting Type Bolt-In
Terminal Connection Bolted Indication Blown Fuse
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C UPC 782001801908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok