Abbotsford
goua155c1d0r080e

MERSEN A155C1D0R0-80E 15.5kV Ferraz Shawmut Fuse, Medium Volt

Price $2,962.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A155C1D0R0-80E

Description

Amp-TrapĀ® CL-14 series clip-lock mount fuse for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. Fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam-locking clips for superior connections as well as easy installation and replacement. UL listed for compatibility with UL listed equipment. Clip-lock mounting for reliable high integrity connection into circuit. Current-limiting for superior equipment protection. Non-venting for silent operation. Metal embossed catalogue number and manufacturing date for lasting identification. Blown-fuse indicator to give positive identification of open fuse. 2 lb tripped force 0.5 inch. Clip-lock mounting. Ferrule body style. GMG, poly tube body material and silver-plated copper material contact. Applications: protection for 5.5 kV to 15.5 kV transformers or distribution systems.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type Current Limiting, E-Rated
Series CL-14 Series Voltage Rating 15500 V
Amperage Rating 80 A Interrupt Rating 50 kA
Body Style Ferrule Mounting Type Clip-Lock
Terminal Connection Blade Indication Visual
Contact Material Silver-Plated Copper Construction PolyTube
Temperature Rating 80 °C Standards UL Listed to Standard File E143362
Application Protection for 12kV to 15.5kV transformers or distribution systems. UPC 782001804497

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok