MERSEN A500T1/2E-1 1/2A 5kV Amp-Trap® Potential Transformer Fuse
Description
5000V E-RATED FUSE 1/2E
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting | Voltage Rating | 5000 V |
Amperage Rating | 0.5 A | Interrupt Rating | 50 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Application | Primary protection for potential transformers or control power transformers |
UPC | 782001800710 |
Packages
2 - UNIT - (2) |